Magnetic Chucks
Brand
Size
Type
Style
Color
Price
Related Products
This heavy-duty, free-standing unit is ideal when turning large pieces, such as bowls, off the outboard end of the lathe. A curved casting accepts various tool supports with 1" pin diameter, and is adjustable for height and positioning. Features: Heavy-duty design for large turning projects Curved casting accepts toolrests with 1 diameter pins Copious height adjustment to work with any full-size lathe
For shops that may be short on space, a cast iron JET Bench Grinder delivers work power and pristine finishes. Built to withstand the high-volume demands of even the busiest shops, this high-quality machine grinds, sharpens and smooths with equal precision and flawless results. Sizes Included are 1' (432), 1-1/16" (434), 1-1/8" (436), 1-3/16" (438), 1-1/4" (440), 1-5/16" (442), 1-3/8" (444), 1-7/16" (446), 1-1/2" (448), 1-9/16" (450), 1-5/8" (452), 1-11/16" (454), 1-3/4" (456), 1-13/16" (458), 1-7/8" (460), 1-15/16" (462), & 2" (464) Features: Heavy-duty cast iron construction provides ...
American Forge & Foundry Bench Grinder Stand, 32"H - 31501 This 12" x 10" extra large bench grinder stand with a steel table top reduces vibration and breakage compared to typical cast tops. The stand comes with predrilled slots allowing for mounting most bench grinders 5"-10" and heavy duty cast iron base predrilled for securing. Features include a 32" table height and extra large 12" x 10" steel table top.
For those more demanding circular cutting and positioning operations, Palmgren's heavy duty series of rotary indexing tables are the right choice. These tables permit rapid positioning of work under the machine spindle or for inspection and layout applications. The table top, vertical bases, and horizontal bases are ground for overall squareness.
For rapid indexing in both vertical and horizontal positions using 5-C collets. 2-1/4" - 8 threaded spindle nose for use with lathe chucks. Instant opening and closing of collets is accomplished by a lever having a leverage ratio of 100 to 1. Rapid rotation of spindle nose is accomplished through a ratchet device on the front of the spindle. Supplied with a 24 hole index plate for 2, 3, 4, 6, 8, 12 and 24 divisions or 15 degree spacing. Index plate is supplied with screws for masking holes not in use.