Magnetic Chucks
Brand
Type
Size
Color
Price
Related Products
American Forge & Foundry Bench Grinder Stand, 32"H - 31501 This 12" x 10" extra large bench grinder stand with a steel table top reduces vibration and breakage compared to typical cast tops. The stand comes with predrilled slots allowing for mounting most bench grinders 5"-10" and heavy duty cast iron base predrilled for securing. Features include a 32" table height and extra large 12" x 10" steel table top.
Features: Heavy gauge metal 33" tall Wide stance for stability while grinding Extra large water pot Fits all JET industrial grinders 10" and up
For rapid indexing in both vertical and horizontal positions using 5-C collets. 2-1/4" - 8 threaded spindle nose for use with lathe chucks. Instant opening and closing of collets is accomplished by a lever having a leverage ratio of 100 to 1. Rapid rotation of spindle nose is accomplished through a ratchet device on the front of the spindle. Supplied with a 24 hole index plate for 2, 3, 4, 6, 8, 12 and 24 divisions or 15 degree spacing. Index plate is supplied with screws for masking holes not in use.
Features: Pedestal stand for 6-inches, 8-inches and 10-inches bench grinder Coolant tank and adjustable tool tray Overall height: 34-inches Base measures 9-3/4" length by 9-3/4" width Mounting hardware not included. Coolant tank and adjustable tool tray not included.
Palmgren's Bench Grinders Are Designed And Built With High-Quality Motors For Heavy Duty Use And Long Duty Cycles. Our Stated Horsepower Is Actual Sustained Horsepower Under 100% Loads With Less Than 1% Loss From Stated Rpm'S At The Same 100% Loads. Designed To Do More, A Palmgren Bench Grinder Provides You With 4 To 7 Times Longer Duty Cycles Under Load And 8 Times Less Speed Degradation Than Any Other Competitor.