High tensile cast iron construction seasoned against distortion. Tolerances (Flat and Square): Machined Finish - within .002" per 6". Ground Finish - within .0005" per 6" on the two working surfaces. All ends machined square and parallel within .00025" per 6".
Model # :WBB891868
MPN #: 6690009
Imported Universal Right Angle Irons - Ground Finish 8" x10" x 12"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 12 in |
| Height | 10 in |
| Weight | 75 lbs |
Product Details
| Style | Universal Right Angle |
| Description | Universal Right Angle Irons |