High tensile cast iron construction seasoned against distortion. Tolerances (Flat and Square): Machined Finish - within .002" per 6". Ground Finish - within .0005" per 6" on the working surface. All ends machined square and parallel within .002" per 6".
Model # :WBB891835
MPN #: 2355012
Imported Plain Angle Plates- Ground Finish 12" x 12" x 12"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 12 in |
| Weight | 104 lbs |
Product Details
| Style | Plain Angle |
| Description | Plain Angle Plates |