Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




InCharged

Model # :WBB2396058

MPN #: Flex S

InCharged™ Flex Cell Phone Charging Station

Product Description
The Flex cell phone charging station is a lightweight, free-standing kiosk - easy to transport, set up and configure. True to its name, the Flex provides clients with plenty of customization flexibility: from standing to wall-mounted to a tabletop unit, use this unit can be whatever you need it to be. With 12 charging tips, the Flex provides a charge to all modern and legacy Android and iOS devices - and even offers an extra open port with a USB connector. If they got it, we can charge it. In addition to mobile charging convenience, Flex stations are fully brandable, providing 360° of marketing message potential. The 20-inch HD screen plays video and audio, so your audience will stay engaged as they charge their phones - even design custom shaped panels to really show off your brand flair. The Flex weighs less than 38 pounds and is shipped in four, easily-assembled pieces, which means that you can effectively skip freight transportation and have the stations delivered with standard shipping. We've built the lightest, easiest to set up phone charging station out there! Light units mean you won't break the bank shipping them to and from your event. The standard charging tip configuration includes five Apple Lightning connectors, two Micro USB, four USB C, and an open USB for anything else that needs it. Our Flex mobile charging station lets you share your marketing message while also giving your audience a free, phone charge.

PRICE
$3,949.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
$3949.00
Buy 6 units - 10 units
$3749.00Save $200.00 (5%)
Buy 11+ units
$3635.00Save $314.00 (8%)
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth3 in
Height61 in
Weight33 lbs

Product Details

Power5 Apple Lightning, 4 USB C, 2 Micro USB + 1 Open USB Port
TypeCharging Station
ColorBlack
Mounting LocationFloor
Voltage120 V
MaterialSteel
Construction TypeUnassembled
DescriptionFlex Cell Phone Charging Station
Package Quantity1
Max Device Capacity12
Device Capacity Range11-20
Manufacturers Part NumberFlex S
FunctionCharge
Device CompatibilityMobile Phones
BrandInCharged

Warranty

WarrantyLifetime Limited