Features:
- Soft rubber handle for comfort stapling
- Uses standard staples (SBS191/4CP)
Weights & Dimensions
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Plier Stapler |
| Staple Capacity | 210 |
| Stapler Type | Plier |
| Color | Black |
| Style | Staplers |
| Material | Metal |
| Type of Staple Used | Standard |
| Package Quantity | 1 |
| Manufacturers Part Number | SSP-99 |
| Sheet Capacity | 20 |
| Brand | Bostitch |