Benchmark Scientific Incu-Shaker Mini Shaking Incubator with Cooling, 2.5 Liter Capacity, 120V
Write a Review
|
Questions & Answers (0)
Product Description
The Incu-Shaker Mini Series are the most compact shaking incubators in their class. Despite the remarkably small footprint, a large 11-1/2 x 9-1/2 in. work space accepts several platforms and a variety of flasks, tubes and other common vessels.
In addition to our heating only model our heating and cooling model offers whisper quiet Peltier based cooling with a precise temperature control range of -8°C below ambient for applications that require at or below ambient temperatures.
The standard platform (included) features a non-slip, rubber coated surface, ideal for tissue culture flasks, Petri dishes and staining trays.
Our revolutionary MAGic Clamp (Patented) platform is also available for use with Erlenmeyer flasks and test tube racks. The unique, magnetic attachment method allows the user to instantly change between flask clamps of different sizes anywhere on the platform.
There is an advanced mode featuring step programming to change the parameters at timed intervals.
In addition to our heating only model our heating and cooling model offers whisper quiet Peltier based cooling with a precise temperature control range of -8°C below ambient for applications that require at or below ambient temperatures.
The standard platform (included) features a non-slip, rubber coated surface, ideal for tissue culture flasks, Petri dishes and staining trays.
Our revolutionary MAGic Clamp (Patented) platform is also available for use with Erlenmeyer flasks and test tube racks. The unique, magnetic attachment method allows the user to instantly change between flask clamps of different sizes anywhere on the platform.
There is an advanced mode featuring step programming to change the parameters at timed intervals.
PRICE
$4,239.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 36.4 lbs |
| Exterior Dimensions | 11"W x 18-13/16"D x 13"H |
| Inside Dimensions | 9-1/2"W x 11-1/2"D x 10"H |
Product Details
| Type | Shaking Incubator |
| Color | White/Blue |
| Hertz | 50/60 Hz |
| Convection | Mechanical Convection |
| Temperature Range | Ambient -8 to 55 °C |
| Capacity | 0.63 ft³ |
| Voltage | 120 V |
| Watts | 570 W |
| Manufacturers Part Number | H1001-M-HC |
| Brand | Benchmark Scientific |
| Digital/Analog | Digital |
Compliance & Certifications
| Certifications | CE Certified |