Benchmark Scientific MyTemp™ Mini Digital Incbator, Heat Only
Write a Review
|
Questions & Answers (0)
Product Description
With digital temperature control, the MyTemp incubators provide convenient set and walk away operation, eliminating the need for external thermometers and repetitive fine tuning of an analog control knob. Simply choose the desired temperature and the incubator immediately begins to heat up (or cool down, -HC model only) while accurately monitoring the chamber temperature and conveniently displaying the temperature in real time on the large LED control panel.Despite a modest footprint of 14.5 x 13 inches, the MyTemp incubators feature large internal chambers, capable of storing flasks and bottles up to 2 Liters. In addition, the incubators include two adjustable shelves and an internal outlet for powering small shakers, rockers and other instrumentation incubation.
PRICE
$599.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/16 in |
| Width | 14-1/2 in |
| Height | 18-11/16 in |
| Weight | 15 lbs |
| Exterior Dimensions | 13-3/16" W x 14-1/2" D x 18-11/16" H |
Product Details
| Operating Temperature Range | +5 to 45°C |
| Hertz | 50/60 Hz |
| Convection | Gravity Convection |
| Temperature Range | 15°C below ambient to 60°C* |
| Capacity | 0.75 FT³ |
| Voltage | 100/240 V |
| Number of Shelves | 2 |
| Description | MyTemp Mini Digital Incbator, Heat Only |
| Package Quantity | 1 |
| Manufacturers Part Number | H2200-H |
| Temperature Accuracy | 0.5°C (at 37°C) |
| Brand | Benchmark Scientific |
| Digital/Analog | Digital |
Warranty
| Warranty | 2YR |