GENIE® 83041356 Incubator-Genie Benchtop Shaking/Rotating Incubator, 120V
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041356 Incubator-Genie Benchtop Shaking/Rotating Incubator, 120V
Multi-functional shaking incubator that is also a hybridization oven. Incorporates a magnetic platform with a clip plate system for various size tubes, plates, bags and other containers that attach magnetically to the platform. Platform rocks and rotates. Features a temperature controlled chamber ranging from 28 to 75 degrees celsius. Magnetic Platform, 1 Clip Plate each for 10-13mm, 15-17mm, and 28-30mm Tubes, 4 Bag Mounting Strips, Non-Skid Tray, and Stackable Shelf.
Multi-functional shaking incubator that is also a hybridization oven. Incorporates a magnetic platform with a clip plate system for various size tubes, plates, bags and other containers that attach magnetically to the platform. Platform rocks and rotates. Features a temperature controlled chamber ranging from 28 to 75 degrees celsius. Magnetic Platform, 1 Clip Plate each for 10-13mm, 15-17mm, and 28-30mm Tubes, 4 Bag Mounting Strips, Non-Skid Tray, and Stackable Shelf.
PRICE
$4,789.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Width | 22 in |
| Height | 14-1/2 in |
| Weight | 43 lbs |
| Exterior Dimensions | 22"W x 14-1/2"H x 15-3/4"L |
Product Details
| Convection | Shaking Incubator / Forced Air |
| Accuracy | +/-.2 Degrees Celsius °F |
| Temperature Range | 28-75 Degrees elsius °C |
| Resolution | 0.1 Degree Celsius |
| Capacity | 10 LBS |
| Voltage | 120 V |
| Stability | +/-0.1 Degree Celsius |
| Number of Shelves | 1 |
| Material | Steel |
| Description | Incubator-Genie Benchtop Shaking/Rotating Incubator |
| Package Quantity | 1 |
| Manufacturers Part Number | SI-1400 |
| Brand | Genie |
| Alarms | Visible and Audible, Temperature |
| Digital/Analog | Digital |
Warranty
| Warranty | 2YR yr |
Compliance & Certifications
| Certifications | CE |