Global Material Technologies #2 Very Coarse Steel Wool Pad, 5 lb. Reel, 6 Reels - 105045
Write a Review
|
Questions & Answers (0)
Product Description
Four-inch wide continuous ribbon of steel wound on a fiber core. The most economical format for bulk users of steel wool; ideal for making custom shapes and pads sized for specific uses. 5 lb. reel. Sold 6 reels per case. Shipping weight 32.6-lbs.
PRICE
$339.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 15-5/8 in |
Product Details
| Type | Steel Wool Reel |
| Size Type | 5 lb. Reel |
| Material | Steel Wool |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 105045 |
| Brand | Global Material Technologies |