Indexing Plunger Mini w/ Hidden Lock Zinc 5.0x18.0N Pressure M10x1 Thread 6x7mm Pin
Write a Review
|
Questions & Answers (0)
Product Description
The mini indexing plungers feature small, compact dimensions. These are designed for installation in thin walled sheet metal applications. The plungers are inserted into position by holding them by the knurled knob. The wrench flats on the lock nut are exposed when the pin is retracted, so that the plunger can be easily tightened by means of an open end wrench.
PRICE
$8.80
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 mm |
| Pin Length | 7 mm in |
| Pin Diameter | 6 mm in |
| Thread Size | M10 x 1.0 in |
| Thread Length | 7 mm in |
| Knob Diameter | 25 mm in |
Product Details
| Nose Material | Stainless Steel |
| Type | Mini w/ Hidden Lock Mechanism |
| Body Material | Zinc Plated Steel |
| Description | Indexing Plunger |
| Lock Out | No |
| End Pressure Start | 5.0 N |
| End Pressure Full | 18.0 N |
| Lock Nut | No |
| Brand | J.W. Winco |