Clearance
x

Take 15% off your entire order!

Offer applied at checkout

J.W. Winco Indexing Plunger w/ Knob Lock-Out & Nut SS 6.0x15.0N Pressure M10x1 Thread 5x5mm Pin

J.W. Winco Indexing Plunger w/ Knob Lock-Out & Nut SS 6.0x15.0N Pressure M10x1 Thread 5x5mm Pin

Item #: WBB1033448

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.75x3lbs Pressure 3/8-16 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Female Double Swivel Ring - UNC 3/8" - 16

Female Double Swivel Ring - UNC 3/8" - 16

Double Swivel Ring - UNC 5/8" - 11

Double Swivel Ring - UNC 5/8" - 11

Indexing Plunger w/ Knob Lock-Out & Nut SS 6.0x15.0N Pressure M10x1 Thread 5x5mm Pin

Indexing plungers GN 617-NI are standard units for a wide range of indexing mechanisms. Type G or GK with threaded plunger ends are for applications where a special knob to customer's request or where their own design is required, or for such cases where the spindle is linked directly to an operating mechanism. The maximum heat resistance of the nylon plastic hand knob is 110°C or 230°F. For indexing plungers in stainless steel, without head, see GN 613-NI. And for indexing plungers in stainless steel, with rest position, see GN 617.NI.

Features
  • Threaded body: Stainless steel
  • European standard No. 1.4305 American standard 303 series)
  • Plunger pin: Stainless steel, chemically nickel plated
  • Knob--plastic version: Matte black glass fiber reinforced nylon plastic, not removable
  • Knob--stainless steel version: European Standard No. 1.4305
  • Lock nut: Stainless steel, DIN 439/ISO 4035


  • Weights & Dimensions

    • Pin Length 5 mm in
    • Knob Diameter 21 mm in
    • Length 51 mm
    • Pin Diameter 5 mm in
    • Thread Size M10 x 1.0 in
    • Thread Length 17 mm in

    Product Details

    • Lock Out Yes
    • End Pressure Start 6.0 N
    • Description Indexing Plunger
    • Lock Nut Yes
    • Type With Plastic Knob
    • End Pressure Full 15.0 N
    • Nose Material Stainless Steel
    • Brand J.W. Winco
    • Manufacturers Part Number 617.1-5-M10X1-AK-NI
    • Body Material Stainless Steel
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    J.W. Winco Indexing Plunger w/ Knob Lock-Out & Nut SS 6.0x15.0N Pressure M10x1 Thread 5x5mm Pin

    J.W. Winco Indexing Plunger w/ Knob Lock-Out & Nut SS 6.0x15.0N Pressure M10x1 Thread 5x5mm Pin

    Item #: WBB1033448

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant