
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Indexing Plunger w/ Knob Lock-Out SS 5.0x24.0N Pressure M8x1.25 Thread 5x5mm Pin
GN 717 are a range of low cost indexing plungers which function well in small dimensions. However, their use should be limited to such applications where high precision indexing is not required. The maximum heat resistance of the nylon plastic hand knob is 110°C or 230°F.
FeaturesThreaded body: Steel, Zinc-plated, blue passivated Plunger pin: Stainless steel, European Standard No. 1.4305 Spring: Stainless steel, European Standard No. 1.4310 Pull ring version: Stainless steel, European Standard No. 1.4310 Pull knob version: Matte black glass fiber reinforced nylon plastic, not removable Lock nut: Steel, zinc-plated
GN 717 are a range of low cost indexing plungers which function well in small dimensions. However, their use should be limited to such applications where high precision indexing is not required. The maximum heat resistance of the nylon plastic hand knob is 110°C or 230°F.
Features
Product Details
- Lock Out Yes
- End Pressure Start 5.0 N
- Description Indexing Plunger
- Lock Nut No
- Type With Knob
- End Pressure Full 24.0 N
- Nose Material Stainless Steel
- Brand J.W. Winco
- Series GN717
- Manufacturers Part Number 717-5-M8-C-NI
- Body Material Stainless Steel
Weights & Dimensions
- Pin Length 5mm in
- Knob Diameter 16 mm in
- Length 43.5 mm
- Pin Diameter 5mm in
- Thread Size M8 x 1.25 in
- Thread Length 16mm in
Customer Review
Product Q & A
There are no questions for this product.

J.W. Winco GN717 Indexing Plunger w/ Knob Lock-Out SS 5.0x24.0N Pressure M8x1.25 Thread 5x5mm Pin
$8.7
- Product Information
- Customer Review
- Product Q&A