
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Indexing Plunger w/ T-Handle w/o Rest Lock Nut SS 6.0x25.0N Pressure M12x1.5 Thread 6x9mm Pin
GN 817.4 indexing plungers are similar to GN 817, but with a T-handle instead of a round head knob. This shape allows better visual orientation of the indexing position of the Type C version, and is advantageous when greater unlocking forces occur. Type C with rest position is used in applications where the plunger must not protrude continually. In that case the knob is retracted and afterwards turned by 90°. Finally a notch keeps the plunger in this position.
FeaturesBody: Stainless steel, European Standard No. 1.4305 Plunger pin: Stainless steel, European Standard No. 1.4305 T-handle: Technolpolymer plastic (Polyamid PA), not removable Lock nut: Steel, ISO 8675 (DIN 439)
GN 817.4 indexing plungers are similar to GN 817, but with a T-handle instead of a round head knob. This shape allows better visual orientation of the indexing position of the Type C version, and is advantageous when greater unlocking forces occur. Type C with rest position is used in applications where the plunger must not protrude continually. In that case the knob is retracted and afterwards turned by 90°. Finally a notch keeps the plunger in this position.
Features
Weights & Dimensions
- T-Handle Length 54 mm
- Pin Length 9 mm in
- Length 48 mm
- Pin Diameter 6 mm in
- Thread Size M12 x 1.5 in
- Thread Length 22 mm in
Product Details
- Lock Out No
- End Pressure Start 6.0 N
- Description Indexing Plunger
- Lock Nut Yes
- Type With T-Handle w/o Rest Position
- End Pressure Full 25.0 N
- Nose Material Stainless Steel
- Brand J.W. Winco
- Manufacturers Part Number 817.4-6-9-M12X1.5-BK
- Body Material Stainless Steel
Customer Review
Product Q & A
There are no questions for this product.

Indexing Plunger w/ T-Handle w/o Rest Lock Nut SS 6.0x25.0N Pressure M12x1.5 Thread 6x9mm Pin
$14.75
- Product Information
- Customer Review
- Product Q&A