Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB243320

Nexel® Modular Ice Machine with Storage Bin, Air Cooled, 420 lbs Production/24 Hours

Product Description
✓ Produces up to 420 lbs. of ice per 24 hours
✓ Durable, 304 stainless steel
✓ Ice storage bin with 230 lb. capacity

The Nexel® Modular Ice Machine Head produces up to 420 lbs. of ice per day with a 230 lb. capacity storage bin that is ideal for commercial kitchens, bars, restaurants, and more. The 304 stainless steel construction provides durability to a unit that is low-maintenance and easy to clean with a self-clean system. The ice machine is versatile and reliable, producing high-quality, crystal clear, full size ice cubes. The flip-up stay lid has an LED light and automatic shut-off feature that activates when unit bin is full. Adjustable legs with sturdy feet allow for height control to accommodate uneven floors. Ice scoop included. This durable, standalone machine runs on a standard household electrical current and is energy star, ETL/cETL sanitation approved for commercial use. 3-Year Limited Warranty.

Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$3,449.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-5/8 in
Depth33-5/8 in
Height67-3/8 in
Weight242.5 lbs
Pounds of Ice per 24 Hours420 lbs

Product Details

Storage Capacity230 lbs
LightLED
ColorStainless Steel
Hertz60 Hz
CoolingAir Cooled
Voltage115 V
Ice Cube TypeFull Size Cube
MaterialFood Grade PE, SUS304 Stainless Steel
DescriptionModular Ice Machine with Storage Bin
Manufacturers Part Number243320
Kilowatts per 100 lbs0.8 kW
Refrigerant TypeR290
BrandNexel

Warranty

Warranty3 yr

Compliance & Certifications

Energy Star CertifiedYes
CertificationsETL-UL 471; cETL-CAN/CAS-C22.2 No.120; ETL Sanitary-NSF 30