Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB243031

Nexel® Modular Ice Machine With Storage Bin, Air Cooled, 350 Lb. Production/24 Hrs.

Product Description
The Nexel® modular ice maker produces up to 350 lbs. of ice per day with a 230 lb. capacity storage bin that is ideal for commercial kitchens, bars, restaurants, and more. This 304 stainless steel construction provides durability to a unit that is low-maintenance and easy to clean with a self-clean system. Machine is versatile and reliable to produce high-quality, crystal clear, full size ice cubes. Flip up stay lid with LED light and automatic shut-off feature activates when unit bin is full. Adjustable legs with sturdy feet allow for height control to accommodate uneven floors. Ice scoop included. This durable, standalone machine runs on a standard household electrical current and is energy star, ETL & ETL-Sanitation approved for commercial use. 3 Year Limited Warranty.

Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$3,119.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-7/8 in
Depth33-3/4 in
Height67-3/8 in
Weight187.4 lbs
Pounds of Ice per 24 Hours350 lbs

Product Details

Storage Capacity230 lbs
TypeModular Cubes
LightLED
ColorSilver
Amperage20 A
Hertz60 Hz
CoolingAir Cooled
Wattage790 W
Voltage115 V
Ice Cube TypeFull Size Cube
MaterialStainless Steel
DescriptionModular Ice Maker With Bin
Manufacturers Part Number243031
Refrigerant TypeR290
BrandNexel

Warranty

Warranty3 yr

Compliance & Certifications

Energy Star CertifiedYes
CertificationsETL-UL 471; cETL-CAN/CAS-C22.2 No.120; ETL Sanitary-NSF 29