- 1,000,000 BTU/Hour
- Ductable to 200'
- 100% clean, dry heat
- Approved for indoor/outdoor applications
- Remote thermostat with 15' cord
- Large capacity fuel tanks (optional)
- In-line fuel circulation heater ensures smooth start-up (Tested to -20°F)
- Fuel type: Natural gas or vapor propane
- CSA approved
- Limited warranty of 1 year
Heat Wagon Direct Spark Gas Heater, 240V, 1000000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29,999.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 32 in |
| Height | 54 in |
| Weight | 1300 lbs |
| Coverage Area | 34000 ft² |
Product Details
| Type | Indirect Fired Heater |
| CFM | 4075 CFM |
| Horsepower | 5 HP |
| Color | White |
| Voltage | 240 V |
| Material | Steel |
| Ignition Type | Direct Spark |
| Manufacturers Part Number | VG1000 |
| BTU | 1000000 BTU |
| Fuel Type | Propane, Natural Gas |
| Thermostat | Yes |
| Brand | Heat Wagon |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |