Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
REED Instruments

Model # :WBB3161508

MPN #: R1630

REED Light Meter with Bluetooth® 5.0 Connectivity, 4 AAA Batteries, Blue

Product Description
The R1630 is a compact light meter that can be used either stand-alone or with the REED Smart Series App (available for download on Android and iOS). When connected to the App, the R1630 can be set up to data log measurements over a given period.

Features:
  • Measures up to 100,000Lux (9290Fc)
  • Easy to operate, designed for one-hand operation
  • Integrated 1.3" display provides flexibility for use without a mobile device
  • Magnetic Backing allows the instrument to be mounted to metallic surfaces
  • Data Hold function
  • Low battery indicator and auto shut off
  • Tripod mount for long-term monitoring
  • Battery Life: Approx. 50 hours (sampling time dependent)
  • Max # of Connected Devices: 6
  • Maximum Operating Altitude: 6561' (2000m)
  • Operating Temperature: -4 to 140°F (-20 to 60°C)
  • Storage Temperature: -4 to 140°F (-20 to 60°C)
  • Operating Humidity Range: 10 to 90%
  • Storage Humidity Range: 10 to 90%
When used with the REED Smart Series App:
  • Real-time data logger
  • User-selectable sampling rate from 1 to 120 seconds
  • Bluetooth® 5.0 provides connectivity to instruments up to 246' (75m) away
  • Connect, measure and data log up to 6 instruments, simultaneously
  • Easy setup with automatic app integration for compatible REED Smart Series instruments
  • Export data via Excel or PDF and create custom reports that can be emailed from a mobile device
Includes:
  • Light Meter
  • 4 x AAA Batteries
Applications:
  • OSHA/CCOHS work environment compliance
  • Cinematography and photography applications
  • Museum exhibits
  • Lighting system installation
  • Environmental monitoring
  • Interior design projects
  • Industrial applications


PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Width1 in
Height6-7/8 in
Weight0.2

Product Details

Battery TypeAAA
TypeLight Meter
Package IncludesLight Meter, (4) AAA Batteries
ColorBlue
Power Source4 AAA Batteries
Number of Batteries4
DescriptionLight Meter
Package Quantity1
Manufacturers Part NumberR1630
BatteriesAAA (x4)
Case IncludedNo
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, UKCA, FCC, IC ID