Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3181833

MPN #: R8060

REED Instruments Sound Level Meter with Bargraph, 9V Battery, Blue/Black

Product Description
This sound level meter meets IEC Type 2 requirements and offers high accuracy for critical measurements. The R8060 features over/under range indicators for each of the 3 measurement ranges, a digital analog bargraph and the ability to keep track of Min/Max readings.

Features:
  • High accuracy of ±1.4dB meets Type 2 standards
  • Triple range measurement (60dB dynamic range)
  • A & C frequency weighting
  • Fast & Slow time weighting
  • Easy-to-read LCD display
  • Digital analog bargraph
  • Min/Max hold
  • AC/DC output signal for use with dataloggers
  • Tripod mount for long-term monitoring
  • Low battery indicator and auto shut off (after 30 mins/off)
Specifications:
  • Measuring Ranges: 30 to 130dB, Low: 30 to 90dB, Med: 50 to 110dB, High: 70 to 130dB
  • Dynamic Range: 60dB (in each range)
  • Accuracy: ±1.4dB
  • Resolution: Digital: 0.1dB, Analog: 2dB
  • Response Time: Digital: 500ms, Analog: 100ms
  • Frequency Range: 20Hz to 8kHz
  • Time Weighting: Fast/Slow (125ms and 1s)
  • Microphone: 0.5" (12.7mm) electret condenser
  • Display: 4-digit LCD
  • Alarm Indicators: Under and Over (visual on-screen)
  • Tripod Mountable: Yes
  • Battery Life: Approx 50 hours
  • Operating Temperature: 32 to 104°F (0 to 40°C)
  • Storage Temperature: 14 to 140°F (-10 to 60°C)
  • Operating Humidity Range: 10 to 90%
Applications:
  • Preventative Maintenance
  • Industrial Machinery/Equipment
  • Construction Sites
  • Ensuring Safe Working Conditions
  • Public Venues/Concerts
  • Code Enforcement
  • Traffic
  • Appliance Noise Testing


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width2-3/16 in
Height10-3/16 in
Weight2

Product Details

TypeSound Level Meter
Package IncludesSound Level Meter, Windshield Ball, Soft Carrying Case, Battery
ColorMulti-colored
Power Source9V Battery
DescriptionSound Level Meter with Bargraph
Package Quantity1
Manufacturers Part NumberR8060
Case IncludedYes
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, IEC 61672-1 Class 2