Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Puma

Model # :WBB2117487

MPN #: PK-7060V

Puma PK-7060V, 6.5 HP, Single-Stage Comp, 60 Gal, Vertical, 135 PSI, 19.5 CFM, 1-Phase 208-230V

Product Description
Puma PK-7060V, 6.5 HP, Single-Stage Comp, 60 Gal, Vertical, 135 PSI, 19.5 CFM, 1-Phase 208-230V

  • Features a 208–230V single phase induction motor with overload protection
  • Cast iron pump with oil lubrication
  • Unit features 1/2" outlet ball valve and a 1/4" drain ball valve
  • Ideal for home and professional applications

    Note: 60 Gallon vertical tank compressors have accessories available by contacting Global Industrial. Accessories available are items such as automatic water drain, high flow heavy duty regulator filter, vibration dampers, and motor starter.

  • PRICE
    $1,699.00

    1
    1
    Free Shipping Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length30 in
    Width20 in
    Height66 in
    Weight360 lbs
    Tank Size60 gal
    Tank Outlet1/2

    Product Details

    Oil TypeOil Lubricated
    Air DryerNo
    Oil SystemSplash Lubricated
    Pump DriveBelt Drive
    Pump MaterialCast Iron
    Tank Drain ValveManual
    Max PSI135 psi
    Phase1
    Tank OrientationVertical
    Oil Sight GlassNo
    Manufacturers Part NumberPK-7060V
    Pump TypeSingle-Stage
    Low Oil ShutoffNo
    BrandPuma
    TypeSingle-Stage
    CFM19.5 CFM
    Horsepower6.5 HP
    ColorBlue
    After CoolerNo
    Voltage208-230 V
    Air FilterNo

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsASME