Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3177629

MPN #: CAT-60065C

California Air Tools Ultra-Quiet Air Compressor, Vertical, 60 Gallon Capacity, 17 CFM, 6-1/2 HP

Product Description
The California Air Tools 60065C Ultra Quiet & Oil-Free 60 Gallon ASME Air Compressor is designed to be one of the quietest 6.5 Hp air compressors in the industry having only 85 decibels of sound compared to competitive models.

The Powerful 6.5 Hp 3-Phase 230 volt motor-pump operates at 3400 RPM creating up to 20 CFM air flow and is designed to increase duty cycle and allow for longer continuous run operations.

The Oil-Free Quad Piston Pump System is engineered for high performance and durability.

The large 60 Gallon ASME Steel Air Tank is just the right size to support a large facility including commercial business, manufacturing operations, autobody shops and other general pneumatics that require air volumes of up to 20 cfm.

Designed for the person looking for Power, Oil-Free Air Flow and at Least 30% Less Noise!

Features:
  • Ultra Quiet - 85 decibels
  • Oil-Free Pump – Cleaner air for better tool operation
  • Less maintenance and Costs
  • One tank pressure gauge
  • 1/2" NPT female port
  • No output pressure regulator, quick connector or air hose included
  • Condor Pressure Switch
  • Thermal Overload Protector
  • 120 PSI Maximum Pressure
  • 230 Volt / 60 Hertz / 3-Phase (range 215V to 240V)
  • Amp Draw - 15 Amps
  • 20 Amp Breaker suggested
  • Time to fill tank from empty to full - 191 Seconds
  • Recovery time from 92 PSI to 120 PSI - 35 Seconds
  • Less heat which dissipates more efficiently
  • 60 Gallon ASME Steel 155 PSI Air Tank
  • L (32-1/2") x W (28") x H (60-1/2")
  • 60 lbs.
  • Manual Drain Valve with Strainer cleanout
  • Comes complete with (4) Air Filters
  • Plug Type: Nema L15-20P (connect to L15-20R receptacle)
  • Cord Length: 7ft
  • 70/30 Duty Cycle Rating
  • 1 Year Limited Warranty


See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-1/2 in
Width28 in
Height60-1/2 in
Weight260 lbs
Tank Size60 gal

Product Details

Oil TypeOil-Free
Air DryerNo
Oil SystemOil-Free
Pump DriveDirect Drive
Tank Drain ValveManual
Max PSI120 psi
Start TypeElectric
MaterialSteel
Phase3
Tank OrientationVertical
Manufacturers Part NumberCAT-60065C
Pump TypeSingle-Stage
BrandCalifornia Air Tools
TypeSingle-Stage
CFM20 @ 40 PSI, 17 @ 90 PSI CFM
Horsepower6-1/2 HP
ColorSilver
After CoolerNo
StyleVertical
Voltage230 V
Air FilterYes
DescriptionUltra-Quiet & Oil-Free Single-Stage Vertical Air Compressor
Noise Output85 dBA

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME