Industrial Air Contractor compressor is dependable and easy to start. The automotive style aire cleaner keeps the engine running smooth. Features a thermally stable cast iron cylinder body for longer pump life. Mobility is easy thanks to the wheelbarrow design which features low-profile handles and a center-mount, semi-pneumatic tire. Factory Warranty is 2 years on the pump. 1 year residential use/ 90 days commercial use. Engine is warrantied for 3 years through Honda.
Industrial Air Contractor 8 Gallon Portable Air Compressor with 5.5 HP Honda Gas Engine
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,849.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 20 in |
| Height | 29 in |
| Weight | 181 lbs |
| Tank Size | 8 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | 30W Non-Detergent |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Yes |
| Max PSI | 155 psi |
| Start Type | Recoil |
| Material | Cast Iron and Steel |
| Tank Orientation | Horizontal |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | CTA5590856.01 |
| Pump Type | Single Stage |
| CFM @ 90 PSI | 9.9 CFM |
| Low Oil Shutoff | No |
| Brand | Honda |
| Type | Portable |
| Horsepower | 5.5 HP HP |
| Color | Orange |
| Style | Wheelbarrow |
| Description | 8 Gal. Portable Wheelbarrow Air Compressor with 5.5 HP Honda Gas Engine |
Warranty
| Warranty | 2 yr |