Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169475

MPN #: BA9-BP3142NC

Baileigh Industrial® BP-3142NC 31" Hydraulic Press Brake, 2 HP, 1PH, 220V

Product Description
Got a lot of small items to bend? Designed and made in the USA, this small hydraulic press brake is perfect for hot rod shops that need to bend bracket quickly, but don't want a larger machine.

Recommended for: Hot rod shops and other fabricators that work with smaller parts, but need a fast, professional-quality machine.

Features:
  • 31" width is perfect for smaller projects
  • Bends a maximum capacity of 1/4" mild steel
  • Distance Between Housings is 29"
  • 2 hp motor produces 42 tons of pressure
  • Runs on 220-volt single phase power, so it will work in any shop, even when power is limited
  • Foot pedal controls hydraulic system, leaving your hands free to guide the material
  • Easy to use. You can train someone to handle this press brake in 5 minutes
  • Sturdy 19-1/2"-long manual back gauge makes it simple to create repeat parts
  • Digital readout (DRO) for back gauge and down position helps you get precise results
  • Includes a hardened multi-Vee bottom die, unlike some competing machines which don't come with tooling
  • Universal tooling holder gives you a wide variety of options to fit your applications


PRICE
$25,799.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Lift of Beam2IN in
Stroke Length2 in

Product Details

TypeHydraulic
Motor Voltage220 V
Country of OriginMade in USA
MaterialSteel
Phase1
Manufacturers Part NumberBA9-BP3142NC
Motor Horsepower2 HP
BrandBaileigh Industrial