METALpro 8" Brake with 3/16" Sheet Metal Die Set
Write a Review
|
Questions & Answers (0)
Product Description
METALpro's 8" brake accessory fits in any METALpro Ironworkers central workstation. This accessory comes equipped with a standard 90 degree forming brake die set (10-gauge upper punch and 3/16" lower die). METALpro offers an assortment of die sizes and styles, capable of forming 28 gauge to 1/2" mild steel (width limited to tonnage requirements). All METALpro machines and accessories are proudly made in the USA and built to last.
The METALpro MP4110 is a universal brake that can be used in all METALpro machine models. It also can be used in other applications such as H frame presses.
Calculating bending tonnage: 150 x material thickness = Tonnage required for 12" length of mild steel
Always bend material (regardless of width) in center of brake.
The METALpro MP4110 is a universal brake that can be used in all METALpro machine models. It also can be used in other applications such as H frame presses.
Calculating bending tonnage: 150 x material thickness = Tonnage required for 12" length of mild steel
Always bend material (regardless of width) in center of brake.
PRICE
$1,049.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mild Steel Capacity Gauge | 1/2 gal/min |
| Bending Length Capacity | 8 in |
Product Details
| Type | Brake |
| Country of Origin | USA |
| Material | Steel |
| Manufacturers Part Number | MP4110 |
| Brand | METALpro |