Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055698

MPN #: BA9-1000475

Baileigh Industrial Manually Operated Box and Pan Finger Brake, 4'L, 16 Gauge, BB-4816E

Product Description
With a fully-welded steel plate framework, this sheet metal box brake offers budget-friendly durability that you won't get from many competing metal brakes.
  • Maximum capacity of 16 gauge mild steel.
  • Bends up to 135° across the brakes entire 48" (4-foot) length even at full capacity.
  • Includes 16 hardened fingers of varying lengths to make many sizes of boxes and pans.
  • Counterweight apron lift assist reduces your effort when bending at full capacity.
  • Finger setback adjustment lets you adjust for the thickness of the material.
  • Comes standard with sturdy floor stand.
  • Baileigh backs this metal brake with a 1-year parts warranty and lifetime technical support by phone.
  • Typically kept in stock for quick shipments.
Recommended for : Hobbyists, light sheet metal fabricators, or educational institutions.Call us at 1-920-684-4990with any questions you have about this sheet metal brake for sale.

PRICE
$1,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bending Length Capacity48 in
Max Lift of Beam3-1/2IN in
Max Box Depth1.5 in
Mild Steel Capacity Gauge16 Gauge gal/min
Nose Radius1/8 in
Bending Capacity16 ga. (20 ga.) ga

Product Details

TypeBox & Pan
Country of OriginImport
DescriptionManual Box and Pan (Finger) Brake
Manufacturers Part NumberBA9-1000475
Base TypeYes
BrandBaileigh Industrial
Finger Nose Angle45° °