Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :T9FB3169829

MPN #: BA9-1019129

Baileigh Industrial® BV-6Q Quick Release HD Drill Vise, 6-1/4" Jaw Width, 6" Jaw Depth

Product Description
The BV-6Q sliding drill vise from Baileigh Industrial® is built to last years in any shop. Featuring a quick release set up this vise is perfect for any drilling application.

Features:
  • 6-1/4" drill vise
  • Sliding jaw with cam action locking handle for quick set ups
  • All steel and Cast-Iron construction
  • 1-5/8" jaw height
  • 6" maximum jaw opening
  • 4 mounting slots in base
  • 33 lbs Weight


PRICE
$335.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width10 in
Height5 in
Weight33 lbs
Jaw Width6-1/4 in
Throat Depth6 in
Size6-1/4 in
Jaw Opening6 in
Max Opening Capacity6 in
Jaw Depth6 in

Product Details

TypeDrill Vise
Type of BaseStationary
ColorBlue
StyleHorizontal
MaterialCast Iron/Steel
DescriptionCam Action Drill Vise with Stationary Base
Manufacturers Part NumberBA9-1019129
Base TypeStationary
BrandBaileigh Industrial

Warranty

Warranty1