Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson Controls

Model # :WBB476071

MPN #: A19ABC-24C

Johnson Controllers Temperature Controller A19ABC-24C Remote Bulb, SPDT

Product Description
Johnson Controllers Mechanical Temperature Controller A19ABC-24C Remote Bulb, SPDT

The A19 Series controls are single-stage mechanical temperature controls that incorporate environmentally friendly liquid-filled sensing elements.

Features:
  • Wide temperature ranges available
  • Constant differential throughout the entire range
  • Compact enclosure
  • Fixed or adjustable differential available
  • Variety of sensing element styles
  • Unaffected by cross-ambient conditions
PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bulb Size3/8 x 4 in
Capillary Length8 ft

Product Details

Temperature Control Range30 to 100 °F
TypeAdjustable Differential
Differential Temperature3 to 12 °F
StagesSingle
Switch ActionSPDT
Max Bulb Temperature140 (60)
Voltage240 / 120 V
Manufacturers Part NumberA19ABC-24C
BrandJohnson Controls

Warranty

Warranty1 yr

Compliance & Certifications

NEMA Rating1
CertificationsUL Listed