Tempro Industrial Remote Bulb Line Voltage Temperature Controller TP514 Refrigeration SPST
Write a Review
|
Questions & Answers (0)
Product Description
Tempro Industrial Remote Bulb Line Voltage Mechanical Temperature Controller TP514 Refrigeration SPST
Tempro Line Voltage Mechanical liquid filled Temperature Controllers are enviromentally friendly. They have compact enclosures made from a variety of materials including steel, stainless steel or polycarbonate. Chose from either fixed or adjustable differentials, and a variety of sensing element designs.
Tempro Line Voltage Mechanical liquid filled Temperature Controllers are enviromentally friendly. They have compact enclosures made from a variety of materials including steel, stainless steel or polycarbonate. Chose from either fixed or adjustable differentials, and a variety of sensing element designs.
PRICE
$65.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 2-9/16 in |
| Height | 3-3/16 in |
| Weight | 1 lbs |
| Bulb Size | 3/8 x 4 in |
| Capillary Length | 5 ft |
Product Details
| Temperature Control Range | -30 to 90 °F |
| Type | Refrigeration |
| Differential Temperature | 3.5 °F |
| Stages | Single |
| Color | Stainless |
| Switch Action | SPST |
| Voltage | 600 / 240 / 208 / 120 / 24 V |
| Material | Stainless Steel |
| Manufacturers Part Number | TP514 |
| Temperature Operating Range | -30 to 90 °F |
| Brand | Tempro |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| NEMA Rating | 1 |
| Certifications | UL, CSA |