Tempro Industrial Coiled Bulb Line Voltage Temperature Controller TP511 Cool Only SPST Single Stage
Write a Review
|
Questions & Answers (0)
Product Description
Tempro Industrial Coiled Bulb Line Voltage Mechanical Temperature Controller TP511 Cool Only SPST Single Stage
Tempro Line Voltage Mechanical liquid filled Temperature Controllers are enviromentally friendly. They have compact enclosures made from a variety of materials including steel, stainless steel or polycarbonate. Chose from either fixed or adjustable differentials, and a variety of sensing element designs.
Tempro Line Voltage Mechanical liquid filled Temperature Controllers are enviromentally friendly. They have compact enclosures made from a variety of materials including steel, stainless steel or polycarbonate. Chose from either fixed or adjustable differentials, and a variety of sensing element designs.
PRICE
$84.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/16 in |
| Width | 2-9/16 in |
| Height | 2-9/16 in |
| Weight | 0.8 lbs |
| Capillary Length | Coiled Capillary ft |
Product Details
| Temperature Control Range | 30 to 110 °F |
| Type | Cool Only |
| Differential Temperature | 3.5 °F |
| Stages | Single |
| Color | Stainless |
| Switch Action | SPST |
| Voltage | 600 / 240 / 208 / 120 / 24 V |
| Material | Stainless Steel |
| Manufacturers Part Number | TP511 |
| Temperature Operating Range | 30 to 110 °F |
| Brand | Tempro |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| NEMA Rating | 1 |
| Certifications | UL, CSA |