Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169377

MPN #: BA9-RDB175B

Baileigh Industrial® RDB-175 Hydraulic, Rotary Draw Tube & Pipe Bender with Auto Stop, 110V

Product Description
Made in the USA, this hydraulic rotary draw bender improves on our breakthrough RDB-150 with patented* additional features to streamline your bending jobs

Use this machine for: Creating custom chassis, handrails, boilers, and metal art, among other projects.

*U.S Patent No. 7,380,430 / U.S Patent No. 7,743,636.

Why choose the RDB-175 over similar machines?:
  • Improved-accuracy digital readout package measures bend angle on the die head or spindle instead of cylinder placement to get a true reading
  • You can count on the extreme speed and reliability of the RDB-175 to eliminate delays
  • Accepts a wide range of quality tooling options from ®, with over 5000 die sets available
  • Limitless after-sale support from Baileigh® representatives with hands-on experience is just a phone call away
Features:
  • Maximum capacity of 2" schedule 40 pipe and up to 2-1/2" tubing with a wall thickness of 1/8" mild steel
  • Rotary draw executes 180° bends in a smooth single motion
  • Bends almost 300% faster than the RDB-150, making quick work of round tube, pipe, and square tubing
  • Auto-stop programming lets you achieve the desired bend angle without worrying about accuracy
  • Easy-to-read digital degree indicator to monitor bend progress and check angles
  • Convenient foot pedal controls the movements of the bender, leaving your hands free to guide the material
  • Works with up to a 9'' centerline radius to accommodate 90% of applications
  • Ratcheting counter die adjustment allows for quick tooling changes
  • No valves on top, leaving plenty of open space for complex bends
  • Backed by a 1-year parts warranty and lifetime technical support


PRICE
$9,929.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight700
Max Lift of Beam2-1/2IN in

Product Details

TypeHydraulic
Motor Voltage110 V
Country of OriginMade in USA
Manufacturers Part NumberBA9-RDB175B
BrandBaileigh Industrial