Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




METALpro

Model # :WBB3228356

MPN #: MP9500

METALpro Round/Square 180 degree pipe and tube bender, 1/2"- 2"

Product Description
The MP9500 is a 180-degree hydraulic bender, single phase standard wall outlet or generator. This METALpro bender operates with a 3-piece bender die set to bend 1/2" – 2" round pipe and tube as well as square tube (DIES ARE SOLD SEPARATELY). METALpro's footswitch design controls a hydraulic power system. This machine is ready to accept any die set specific to your pipe or tube size needs. METALpro stands behind their machines with a three-year limited manufacturing warranty. All METALpro machines and accessories are proudly made in the USA and built to last. Product Weight: 400 LBS. Product Dimensions: 41" X 24" X 66"

Features:
  • Wide range of bending applications
  • Conduit
  • Round rod
  • Works at any shop or job site with 110V, 20 amp outlet
  • One year warranty


PRICE
$4,059.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleHydraulic
TypeHydraulic Bender
Country of OriginMade In USA
Voltage110
Phase1
Manufacturers Part NumberMP9500
Operating PositionVertical
Max Capacity2" in
BrandMETALpro