Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169548

MPN #: BA9-1232671

Baileigh Industrial® WJT-AB642UW-16 Angle Block, 6"L x 4"W x 2"H

Product Description
6" x 4" x 2" Weld together angle block for tables with 16mm holes.
From the home welding shop to full production environments, the need to fixture projects on a flat surface is paramount. Baileigh Industrial®'s line of you weld welding tables and accessories are the perfect balance of quality and affordability to meet that need. Baileigh®'s full suite of clamps and accessories make any fab shop more productive. Clamps for holding projects, Blocks for multiple fixturing configurations, and accessories designed for making welding as efficient as possible. All at and economical price. Fixturing blocks and accessories feature the same interlocking weld together design as our tables, helping create endless possibilities for fixturing welding projects. Baileigh®'s welding jig tables and accessories provide the complete welding package for every level of fabricator.

Features:
  • For use with Baileigh® D16 Welding Tables
  • Also fits other tables that use a 16mm hole
  • You Weld Series of Accessories


PRICE
$70.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width4 in
Height2 in
Weight1 lbs

Product Details

Package Quantity1
Manufacturers Part NumberBA9-1232671
BrandBaileigh Industrial

Warranty

Warranty1 yr