Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233161

MPN #: 78908560

Flextur™ Locator Stop, 6"L x 1/2"W x 1-3/4"H, Pack of 4

Product Description
Flextur™ 6"L x 1.75"W Locator Stop. Use on Flextur™ Welding Tables. These stops provide more flexibility and adjustment than basic locator pins. Reduce set-up time and increase accuracy. American Made in Dalton, Ohio U.S.A.

PRICE
$69.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width1/2 in
Height1-3/4 in
Weight4 lbs

Product Details

Package Quantity4
Manufacturers Part Number78908560
BrandFlextur

Warranty

Warranty1 yr