Flextur Weld Table Leveler Bracket, 2-1/2"L x 2-1/4"W x 9-1/2"H, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Leveler Kit for Flextur 48" Welding Tables. Use to keep tables level for optimum accuracy on uneven floors, or when bolting multiple tables together directly or with a fixture block. American Made in Dalton, Ohio U.S.A.
PRICE
$689.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Width | 2-1/4 in |
| Height | 9-1/2 in |
| Weight | 17 lbs |
Product Details
| Package Quantity | 4 |
| Manufacturers Part Number | 78908505 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |