Welding Table Parts & Fixtures
Brand
Length
Height
Price
Related Products
Features: The Magnetic Burning Guide (#28) by Jackson Safety® is designed for use with a burning torch or as a straight edge It's cast of strong, durable material to withstand heat and spatter The tool's base has three 30-pound pull cast-in magnets for use in any position, and a 24-inch blade on a raised plane, which is standard It's made of durable material to withstand heat and platter and is must-have pipe welding tool that is safe and dependable Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding ...
8"x 8"x 3" Weld together adjustable square for tables with 16mm holes. From the home welding shop to full production environments, the need to fixture projects on a flat surface is paramount. Baileigh Industrial®'s line of you weld welding tables and accessories are the perfect balance of quality and affordability to meet that need. Baileigh®'s full suite of clamps and accessories make any fab shop more productive. Clamps for holding projects, Blocks for multiple fixturing configurations, and accessories designed for making welding as efficient as possible. All at and economical price. ...
Flange Wizard® 53025-M Small Magnetic Centering Head (for pipes 1" and larger) is designed for the person who works with smaller diameter pipe. Fire protection, fence and gate builders, live stock pens and corrals, and various alignment jobs in the automotive field are a few of the many uses. Used to establish a center line or to find any angle around the circumference of a pipe or tank. Machined from quality aluminum material then anodized for lasting protection. One piece "Y" shaped body design with 2-1/2° increment dial that turns 360°. Degree dial has a built-in vial for leveling the ...
Features: Jackson Safety® Multi-Trammel Heads comes included with an allen wrench, soapstone and scribe, with screws squared on back for perpendicular alignment These tools feature radius set points, cast-in alignment and a marking pointer for easy setting; 1-1/2" circle marks to any diameter needed, depending on the length of tube used as a compass bar Equipped with 1/4" screws, the stationary head holds 1/4" in case hardened center points Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and ...
Oil-based x-large paint marker for permanent marking on most surfaces. Intense, highly visible, quick drying color that is water and weather resistant. Precision valve regulates the paint flow. For use on metal, plastic, rubber, wood, ceramics, glass, textiles, cement and more! Features a large nib that allows for either a 5/16 inch (7.94 mm), 3/16" (4.76 mm) or 1/8" (3.18 mm) stroke width. Features: Color: Blue Barrel: 3/4" (19.05 mm) Includes 17cc's of paint