Infecon Liquid Tight Zipper Bag, 16" x 16", Pocket and Printed BioHazard Symbol, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Infecon® specimen transport bag is the perfect choice for the secure transport and handling of diagnostic specimens. Infecon bags are specially manufactured using a patented process which guarantees the elimination of leaks. The handy document pouch prevents misplacing vital paperwork. Produced from durable 2.8 mil polyethylene, the Infecon bag remains flexible when frozen. Preprinted with the OSHA required biohazard symbol, the bag also comes with a strong, easy-to-close, double-track Saf-T-Zip closure. The larger sizes meet the need for transporting oversized diagnostic specimens.
PRICE
$289.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Thickness | 2.8 mil mil |
Product Details
| Type | Specimen Bag |
| Color | Transparent |
| Closure | Zipper |
| Biohazard | |
| Material | Polyethylene |
| Sterile | No |
| Package Quantity | 100 |
| Features | |
| Manufacturers Part Number | 4765 |
| Brand | Globe Scientific |