- Infection Prevention System, Holds one to two boxes of facial tissues or one box of gloves, one hand sanitizer bottle, and one wet wipe canister
- 11"W x 8-1/2"H MP-075 Sign Holder (included)
- Keyholes for wall mounting, can sit on a counter, or mount to a Bowman® Floor Stand
- Black ABS Plastic and Clear PETG Plastic
- Anywhere personal protective equipment is needed
- Left: Bottles/canisters no larger than 3-3/4" (9.5 cm) in diameter, Middle: Box(es) no larger than 5"W x 5-1/2"D x 10"H, Right: Canisters/bottles up to 5-1/2" (14 cm) in diameter
- Made in the USA
Bowman® Infection Prevention Station, 15"W x 5-3/4"D x 20-1/4"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$146.30
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 5-3/4 in |
| Height | 20-1/4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Infection Prevention Station |
| Color | Black |
| For Use With | Anywhere Personal Protective Equipment Is Needed |
| Style | Gloves, Tissues, Hand Sanitizer, Wet Wipe Canister |
| Mounting Location | Wall/On Counter/Floor Stand |
| Country of Origin | USA |
| Capacity | (1 Box) Gloves, (1-2 Box) Facial Tissues, 1 Hand Sanitizer |
| Material | Plastic |
| Description | Infection Prevention Station |
| Package Quantity | 1 |
| Manufacturers Part Number | PS035-0220 |
| Brand | Bowman |