Medegen Infectious Waste Disposal Bags, 3 Gallon, 1.25 mil, 14"W x 18.5"H, Red, 200/Box
|
Questions & Answers (0)
Product Description
Waste disposal bags for Unimed Waste Disposal Racks meet government regulations for infectious waste disposal. Each red disposal bag has "Infectious Waste" printed on it and displays universal biohazard label. Measures 14" x 18-1/2". Meets OSHA requirements.
PRICE
$67.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 18-1/2 in |
| Thickness | 1.25 mil |
Product Details
| Type | Infectious Waste Bags |
| Color | Red |
| Closure | Open Ended |
| Recyclable | No |
| Capacity | 3 gal |
| Material | Polypropylene |
| Package Quantity | 200 |
| Description | Infectious Waste Disposal Bag |
| Manufacturers Part Number | 03EB086000 |
| Brand | Medegen |