XPOWER Inflatable Blower, 1 Speed, 2 HP, 1500 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The biggest blower you will ever need The BR-282A is meant to inflate the biggest inflatable structures with its 2HP motor that produces 1500CFM. This thing is perfect for outdoor use and weighing only 22 lbs it's very simple to move from place to place. The BR-282A uses a maximum of 12 amps, which is much less than other blowers, saving you lots of money in the long run. This blower is UL/CUL outdoor use safety certified and can also be used to circulate air for ventilation. When you need a super powerful blower that is energy efficient then look no further than the BR-282A.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 10-3/5 in |
| Height | 19-8/9 in |
| Weight | 22 lbs |
| Cord Length | 12 ft |
Product Details
| RPM | 3200 rpm |
| CFM | 1500 CFM |
| Horsepower | 2 HP |
| Color | Black |
| Number of Speeds | 1 |
| Amperage | 12 A |
| Hertz | 60 Hz |
| Wattage | - W |
| Voltage | 120 V |
| Material | Plastic |
| Description | Inflatable Blower |
| Manufacturers Part Number | BR-282A |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | XPOWER |
Compliance & Certifications
| Certifications | UL, CUL |