Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Infrared Dual Temp™ With Timer, 481-0-8

Not Intended For Medical Use

Cooper-Atkins® Infrared Dual Temp™ With Timer, 481-0-8

Item #: WBB865816

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $187.95

Save $9.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cooper-Atkins® Slim-Line Infrared Thermometer, 462-0-8, With Laser, White

Cooper-Atkins® Slim-Line Infrared Thermometer, 462-0-8, With Laser, White

Cooper-Atkins® DPP400W - Digital Thermometer, Waterproof, Pen Style, Auto Shut-Off

Cooper-Atkins® DPP400W - Digital Thermometer, Waterproof, Pen Style, Auto Shut-Off

Cooper-Atkins DFP450W-0-8, Digital Pocket Thermometer, Waterproof

Cooper-Atkins DFP450W-0-8, Digital Pocket Thermometer, Waterproof

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Aquatuff™ Thermocouple, 35140, With Microneedle Wrap&Stow™ Probe

Cooper-Atkins® Aquatuff™ Thermocouple, 35140, With Microneedle Wrap&Stow™ Probe

Cooper-Atkins® Econotemp Combo Pack, 93230-K

Cooper-Atkins® Econotemp Combo Pack, 93230-K

Cooper-Atkins® EconoTemp™ Thermocouple Instrument, 32311-K, NSF, Type K

Cooper-Atkins® EconoTemp™ Thermocouple Instrument, 32311-K, NSF, Type K

Cooper-Atkins® Thermocouple, 50209-K, Microneedle Probe, Type K

Cooper-Atkins® Thermocouple, 50209-K, Microneedle Probe, Type K

Cooper-Atkins® AquaTuff™ Thermocouple, 35132, With DuraNeedle Wrap&Stow™ Probe

Cooper-Atkins® AquaTuff™ Thermocouple, 35132, With DuraNeedle Wrap&Stow™ Probe

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Waring WKS800 - Knife Sharpener, 120V

Waring WKS800 - Knife Sharpener, 120V

Cooper-Atkins® Infrared Dual Temp™ With Timer, 481-0-8

Measure surface temperature fast and avoid cross-contamination. Use the retractable RTD puncture probe for insertion temperature reading. During temperature checks, the green and red lights indicate if the temperature is within the HACCP safe zone.

Features

  • Temperature Range: -40° to 536°F / -40° to 280°C
  • Accuracy: At ambient: 73°F ±4°F: 23° to 150°F: ±1°F

Product Details

  • Power/Battery Type & Life (Hours) (1) 9V, 100 Hours
  • Ambient Operating Temperature Range 32° to 122°F / 0° to 50°C °F
  • Description Infrared Dual Temp™
  • Includes 3:1 Distance/Spot Ratio Single Point Laser, Retractable Platinum RTD Probe
  • Applications Food Service
  • Brand Cooper-Atkins
  • Warranty 1 yr
  • Material ABS
  • Max Temperature 536 °C
  • Manufacturers Part Number 481-0-8
  • Min Temperature -40 °C

Weights & Dimensions

  • Width 1 3/8 in
  • Length 6-5/8 in
  • Height 2 1/2 in
  • Weight 0.375 lbs

Compliance & Certifications

  • Certifications NSF, CE, WEEE, RoHS, IP65 Water Resistant Rating
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Infrared Dual Temp™ With Timer, 481-0-8

Cooper-Atkins® Infrared Dual Temp™ With Timer, 481-0-8

Item #: WBB865816

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant