Global Industrial
Model # :WB246719
Global Industrial® Infrared Patio Heater w/Remote, Wall/Ceiling Mount, 2600W, Black Panel
|
Questions & Answers (0)
Product Description
Designed for a variety of outdoor areas that need a reliable, convenient, and sophisticated heat source, the Global Industrial® Outdoor Electric Patio Heater provides a soft wave of heat to keep patrons comfortable at your outdoor establishment. This IP65-rated, wall mountable, patio heater is well protected against dust and low pressure water spray. It is intended for placement on walls or ceilings, making it the perfect adaptable heater for decks, patios, and similar outdoor locations. It produces heat up to 172 Sq. Ft. and is operational at a distance via remote control. Infrared wavelength technology allows for faster heat generation than standard outdoor heaters. ETL/cETL Listed. 2 Year Limited Warranty.
Intended for outdoor use only. Mounting hardware included.
Intended for outdoor use only. Mounting hardware included.
PRICE
$485.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59 in |
| Width | 6-5/16 in |
| Height | 1-3/4 in |
| Weight | 19 lbs |
| Cord Length | 6 ft |
| Min Mounting Height | 72 in |
| Coverage Area | 172 ft² |
Product Details
| Type | Infrared Patio Heater |
| Color | Black |
| Amperage | 11 A |
| Mounting Location | Wall or Ceiling |
| Wattage | 2000/2600 W |
| Voltage | 208 - 240 V |
| Includes | Remote Control |
| Material | Aluminum |
| Manufacturers Part Number | 246719 |
| BTU | 6800 BTU |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL, cETL |