Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700130

MPN #: 15QMAX

Ingersoll Rand Compact Air Impact Wrench, 3/8" Drive Size, 380 Max Torque

Product Description
Built on Ingersoll Rand's 100 year legacy developing industry leading tools, you can always rely on the 15QMAX. Featuring Ingersoll Rand's Quiet Technology, this stubby impact wrench has been rigorously tested and pushed to the limits to make sure it lasts twice as long as the competition so you can get REAL WORK done time and time again.

Features:
  • Built on the Ingersoll Rand Impactool™ legacy, with a twin hammer design and composite housing, the 15QMAX is built to last twice as long as the competition. Ingersoll Rand offers a 2-year warranty to prove it.
  • Delivering 380 ft-lbs. of max reverse torque at only 2.4 pounds there is less added weight so you can power through those tough stretches of work in no time.
  • The stubby 4.6Ë length and compact design help do work you never even dreamed of reaching. Improved ergonomics give you total control to get up, under, over, or around any tough job.
  • The one-handed forward/reverse push button and 3-mode power regulator give you max control, so you never do more work than you have to. It features 3 different regulation settings (in forward) on its easy to operate power regulator dial.
  • Power-to-weight leader in its Class at 2.4 pounds and 380 ft.-Lbs. Max Reverse torque.


PRICE
$235.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/8 in
Weight2 lbs
Min Hose Size3/8 in
Air Inlet1/4 in
Max Torque380 lb-in
Drive Size3/8 in

Product Details

CFM17 CFM
StylePistol Grip
AnvilStandard
DescriptionVibrotherm Compact Air Impact Wrench
Package Quantity1
Manufacturers Part Number15QMAX
BPM1350
Average CFM4 CFM
Noise Output89.7 dBA
Free Speed6000 rpm
BrandIngersoll Rand