Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700149

MPN #: 285B

Ingersoll Rand Air Impact Wrench, 1" Drive Size, 1475 Max Torque

Product Description
The 285B/295A combines exceptional power, control, and durability. They deliver 1,770 ft-lb (2400 Nm) of maximum torque, with a 5,250 rpm free speed @ 120 psi (8.3 bar) and features a high-efficiency 6-vane motor. ;The swept-back 285B handle provides excellent maneuverability, with an available 6" extended anvil for even more accessibility.

Features:
  • Delivers 1,770 ft-lb (2,400 Nm) maximum torque @ 120 psi
  • Fast-torque™ delivers 1,000 ft-lb (1,356 Nm) in 2 seconds
  • Improved feather touch trigger




PRICE
$975.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/16 in
Weight24.6 lbs
Min Hose Size3/4 in
Air Inlet1/2 in
Max Torque1475 lb-in
Drive Size1 in

Product Details

CFM46 CFM
Average Air Consumption11 SCFM
StyleD Handle
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number285B
PSI90 psi
Impacts per Minute700
BPM700
Average CFM11 CFM
Noise Output103.4 dBA
Free Speed5000 rpm
BrandIngersoll Rand