Bearing Inner Rings
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 20mm Bore, 25mm OD, 25.5mm Width
Bore (D)
20 in
Shaft Shoulder (da) Min
22 mm
Outside Dimension (F)
25 mm
Shaft Shoulder (da) Max
24 mm
IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 1-1/2" Bore, 1-7/8" OD, 32mm Width
Bore (D)
38.100 (1-1/2) in
Shaft Shoulder (da) Min
43.3 mm
Outside Dimension (F)
47.625 (1-7/8)
Shaft Shoulder (da) Max
43.4 mm
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 32mm Bore, 37mm OD, 30mm Width
Bore (D)
32 in
Shaft Shoulder (da) Min
34 mm
Outside Dimension (F)
37 mm
Shaft Shoulder (da) Max
36 mm
IKO Inner Ring for Shell Type Needle Roller Bearing METRIC, 12mm Bore, 15mm OD, 22.5mm Width
Bore (D)
12 in
Shaft Shoulder (da) Min
14 mm
Outside Dimension (F)
15 mm
Shaft Shoulder (da) Max
14.5 mm
IKO Inner Ring for Shell Type Needle Roller Bearing METRIC, 30mm Bore, 35mm OD, 30.5mm Width
Bore (D)
30 in
Shaft Shoulder (da) Min
34 mm
Outside Dimension (F)
35 mm
Shaft Shoulder (da) Max
34.5 mm
IKO Inner Ring for Shell Type Needle Roller Bearing INCH, 2-1/2 Bore, 2-3/4 OD, 25.78mm Width
Bore (D)
63.500 (2-1/2) in
Shaft Shoulder (da) Min
68.7 mm
Outside Dimension (F)
69.850 (2-3/4)
Shaft Shoulder (da) Max
68.8 mm