Low profile design offers low load height and quick swivel response. Ideal for business machines, dollies and carts. Nylon bearing, powdered metal bushing and double ball bearing, heat-treated raceway. Non-marring casters and thread guards are standard. Durable zinc plated finish.
Colson® Low-Profile Swivel Plate Caster 3" Polyolefin Wheel 210 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$18.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 3-13/16 in |
| Weight Capacity | 210 lbs |
| Wheel Diameter | 3 in |
| Plate Size | 3-3/4 x 2-3/4 in |
| Bolt Spacing | 1-3/4 x 3-1/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Light Duty |
| Brake Type | No Brake Included |
| Caster Type | Swivel |
| Caster Rig Material | Stainless Steel |
| Manufacturers Part Number | 2-3689-52 |
| Brand | Colson |