Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB2196881

MPN #: TH250

Powerblanket® Insulated Tote Heating Blanket For 250 Gal IBC Steel Tote, Up To 145°F, 120V

Product Description
TH250 IBC Steel Tote Heater: Powerblanket® has changed the conventional method of transferring heat to storage totes. This revolutionary design provides uniform heat throughout the entire ibc tote, thus eliminating hot and cold spots.

Powerblanket products provide a maintenance free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly, chemicals and industrial products will last longer and be more effective. In turn, this saves time, hassle, and money.

120 Volt - 1033 Watt - 8.6 Amps. Powerblanket® TH250 Steel IBC tote heaters come standard with a digital thermostatic controller - allowing you to accurately control the temperature of valuable fluids and chemicals. The TH250 is fully insulated so it retains heat in extreme weather conditions. With the Powerblanket® TH250 you can adjust the temperature anywhere between ambient up to 145°F within ± 2 °F temperature variance. Save time and money by protecting your products from freezing without the risk of overheating. Designed to fit 250-gallon steel containers with dimensions 42"L x 48"W x 38.5"H.We're proud to say that this model is ETL certified to UL / CSA / CE safety standards, giving you the ultimate peace of mind knowing you've ordered the safest and most efficient IBC tote heater on the marketPowerblanket Tote Heaters come with an insulated lid every time preventing heat loss from your application.Features:

  • Adjustable temperature from ambient to 145° F | 62° C (± 5 °F / 3 °C)
  • Designed to be durable and weather resistant
  • Includes adjustable digital thermostatic controller
  • Safely heat and protect a wide variety of chemicals and materials
  • Provide an insulated full-wrap design
  • Deliver uniform heat to temperature sensitive products
  • Preserve expensive materials without scorching or burning
  • Provide easy access with a removable top
  • Prevent waste by maintaining consistent temperatures
  • ETL certified to UL & CSA safety standards
  • Actual product flat dimensions 185.25" x 37"


PRICE
$1,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length186 in
Width42 in
Height37 in
Weight30 lbs
Cord Length6 ft
Thickness3/4 in

Product Details

TypeAdjustable Temperature Blanket Heater
ColorBlack
Amperage8.18/9.04 A
Max Temperature145 °F
For Use With250 Gal IBC Steel Tote
Wattage981/1084 W
Voltage120 V
Watts High1084 W
MaterialVinyl
Plug TypeNEMA 5-15
Manufacturers Part NumberTH250
Max Exposure Temperature150 °F
Min Exposure Temperature20 °F
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA, CE