Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB3127678

MPN #: TH330G-PRO

Powerblanket® Pro Model Insulated IBC Tank Heater For 330 Gallon Tote Tank, 145°F

Product Description
IBC Tote Heating Blanket, Super Rugged PRO Model: The 330 gallon (1250 liter) PRO model IBC tote heater from Powerblanket® offers cutting-edge technology in a flexible, easy-to-install design that will effectively, evenly, and reliably heat your IBC tote, keeping the contents protected and at the optimal temperature. The new PRO model uses two separate heat zones and also boasts 25% more power than our standard industrial IBC tote heaters which helps reduce the time to heat your materials.

The TH330G-PRO comes with an adjustable thermostat, so you can control the temperature. The material of the heater is a extremely durable and rugged alloy/vinyl shell, and can be safely used in temperatures as low as -60 ºF. This revolutionary design provides uniform heat throughout the tote, thus eliminating hot and cold spots. Powerblanket® products provide a maintenance free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly, chemicals and industrial products will last longer and be more effective. In turn, this saves time, hassle, and money. The new PRO model design uses a super robust I-Wire heat spreading technology making it extremely durable to use year after year.

Powerblanket® IBC Tote & Tank Heaters come with an insulated lid every time to prevent heat loss from your application and help retain the heat.

Powerblanket® TH330G-PRO 330 Gallon IBC Tote Heaters; Super Rugged PRO Model.

Features & Benefits.

Adjustable temperature from ambient to 145 °F / 62 °C (± 5 °F / 3 °C)
  • Designed to be durable and weather resistant
  • Reduce the time to heat your materials with 25% more power using the super rugged pro model design
  • Boasts 25% more power than standard Powerblanket® IBC tote & tank heaters
  • Rated for extremely cold temperatures as low as -60 °F / -51 °C
  • Uses a more rugged industrial-grade alloy vinyl shell.
    Uses (2) heat zones for reduced heating time and greater temperature control of your materials
  • Uses a more robust new Powerblanket® I-Wire heat spreading technology
  • Includes a mouse hole flap for easy spigot access with button closure ability to prevent heat loss and retain heat
  • Bottom non-heated flaps fold up when transporting your IBC tote while using a forklift which prevents possible damage
  • Includes adjustable digital thermostatic controller which uses a (Nema 20-amp plug)
  • Safely heat and protect a wide variety of chemicals and materials
  • Provide an insulated full-wrap design
  • Deliver uniform heat to temperature sensitive products
  • Preserve expensive materials without scorching or burning
  • Provide easy access with a removable top
  • Prevent waste by maintaining consistent temperatures
  • ETL certified to UL / CSA / CE safety standards
  • Actual IBC Storage Tote shown in pictures is NOT included with the heater; the IBC is sold separately
  • TH330G-PRO - The 330 Gallon PRO Model IBC Heater by Powerblanket® is the Ferrari of IBC storage tote heaters!


  • PRICE
    $2,385.00

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length56 in
    Width56 in
    Height3/4 in
    Weight35 lbs
    Thickness1 in

    Product Details

    TypeAdjustable Temperature Blanket Heater
    ColorGray
    Max Temperature155 °F
    For Use With330 Gallon Poly IBC Tote w/Metal Cage
    Wattage1800 W
    Voltage120 V
    Watts High1800 W
    MaterialVinyl
    Plug TypeNEMA 5-20
    Manufacturers Part NumberTH330G-PRO
    BrandPowerblanket

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, UL, CSA