Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203384

MPN #: 295C

Insulated Shipping Kit 25"L x 16-1/2"W x 12"H, Kraft

Product Description
Insulated to maintain the integrity of your product!

Features:
  • Products that present unique shipping difficulties, due to temperature constraints, can be shipped safely
  • Heavy Duty, molded foam container protects contents from crushing and breakage
  • Shippers are economical, lightweight, reusable and recyclable!
  • Shippers include a seamless molded EPS (expanded polystyrene) foam body, a tight fitting lid and a 200#/ECT-32, white corrugated carton


PRICE
$80.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width16-1/2 in
Height12 in
Inside Length25 in
Inside Width16-1/2 in
Inside Height12 in
Thickness1-1/2 in

Product Details

TypeInsulated Shipping Kits
ColorBrown
RecyclableYes
MaterialCardboard
Package Quantity1
Manufacturers Part Number295C