Zoll Intellisense™ Pediatric Defibrillation Pads, Powerheart G5
Write a Review
|
Questions & Answers (0)
Product Description
Intellisense™ non-polarized pads for delivery of pediatric defibrillation. Recommended only for patients 8 years of age or younger, or weighing less than 55 pounds (25kg)
PRICE
$119.95
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 0.5 |
Product Details
| Type | Pads |
| Package Quantity | 1 |
| Description | Intellisense™ Pediatric Defibrillation Pads, Powerheart G5 |
| Color | White |
| Manufacturers Part Number | XELAED003A |
| Case Material | Nylon |
| Brand | Zoll |