ZOLL® Powerheart® G5 AED, Semi-Automatic with ICPR, Dual Language
Write a Review
|
Questions & Answers (0)
Product Description
Semi-automatic AED with ICPR CPR feedback and dual-language capability. Powerheart® G5 Semi-Auto AED with ICPR, Dual-Language Includes semi-automatic dual-language G5, Intellisense battery, ICPR Feedback Adult Defibrillation Pads, Standard Carry Sleeve, AED Manager, USB Cable
PRICE
$2,619.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 3-3/8 in |
| Height | 11-13/16 in |
| Cable Length | 9 in |
Product Details
| Charging Time | 8 Seconds |
| Type | Defibrillator |
| Battery Life | 5 Years |
| Shelf Life | 2 Years |
| Power Source | Battery |
| Cycles per Charge | 420 |
| Includes | G5 Device, Battery, ICPR Adult Defibrillation Pads, USB Cable |
| Operation Mode | Semi Auto |
| Description | Semi-Automatic AED |
| Manufacturers Part Number | G5S-80C-S |
| Brand | Zoll |
Warranty
| Warranty | 6 Years yr |